Abbotsford
lcl6012nbk

SIGNIFY 12 ft Lytespan Plain Track with Dead End, Matte Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:6012NBK

Description

Basic Track single-circuit track enables all the Lytespots to work in tandem. It can be surface or stem mounted on ceilings, and mounted vertically or horizontally on walls, in straight runs or patterns. It can be field cut to the desired length.

Specifications

Brand Name Philips Lighting Item Name Track
Type Rectangular, Single Phase Length 3582.99 mm
Width 29.3687 mm Height 19.05 mm
Color/Finish Black, Matt Mounting Surface
Material Aluminum For Use With 120 V, 2400 W Track Lighting
UPC 784197594305

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok