Abbotsford
sattr120

SATCO LIGHTING TR120 4' Track, White

Price $35.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TR120
Documents Documents

Description

4 Foot Track White Finish

Specifications

Brand Name NUVO Lighting Item Name Fixture Track
Type Transitional, Utility Length 48 in
Width 1.31 in Height 0.63 in
Color/Finish White Socket Type Connector
Standards California Proposition 65 Compliant Application For Ceiling
UPC 045923421204

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok