Abbotsford
sattr121

SATCO LIGHTING TR121 4 ft Track, Black

Price $35.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TR121
Documents Documents

Description

4 Foot Track Black Finish

Specifications

Brand Name NUVO Lighting Item Name Fixture Track
Type Transitional, Utility Length 48 in
Width 1.31 in Height 0.63 in
Color/Finish Black Socket Type Connector
Standards California Proposition 65 Compliant Application For Ceiling
UPC 045923421211

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok