GM LIGHTING TOL4-CL 4ft Tape-Overlens Cover, Clear
Description
A low-profile arched clear or frosted lens that surrounds any size LEDTask 2020 Series tape. Provides an economical protective shield while minimizing diode imaging. Easy to install and cuttable in the field. Made of lightweight UV stable polycarbonate plastic with 3M peel and stick adhesive rails.
Specifications
Brand Name | GM Lighting | Item Name | Tape-Overlens Cover |
Type | Field Cuttable, Lightweight, Low-Profile, Retrofitable | Width | 1.45 in |
Length | 48 in | Thickness | 0.5 in |
Backing Material | Polycarbonate | Color | Frosted |
Series/Model | TOL | For Use With | GM Lighting's Sure-Tite connectors |
Includes | Peel and Stick 3M Adhesive | Application | For Works with GM Lightings Sure-Tite Connectors |
UPC | 849951015448 |
Packages
1 - UNIT - 1 |