Abbotsford
das05004

LIGHTHEADED LIGHTING 050-04 10W Face Plate Puck, Black

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:050-04

Description

Recessed Mount for 10 Watt series

Specifications

Brand Name Lighthead Lighting Item Name Face Plate
Wattage 10 W Color/Finish Black
Mounting Type Recessed Dimensions 2-5/8 in dia x 9/16 in H
For Use With 514 Series Puck Light Standards cETLus Listed
Application For Blind Hole Application

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok