Abbotsford
das58004

LIGHTHEADED LIGHTING 580-04 20W Face Plate Puck Light Series, Black

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:580-04

Description

Recessed mount for 20 Watt series

Specifications

Brand Name Lighthead Lighting Item Name Faceplate
Wattage 20 W Color/Finish Black
Mounting Type Recessed Dimensions 2-11/16 in dia x 9/16 in H
For Use With 514 Series Puck Light Standards cETLus Listed
Application For Blind Hole Application

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok