Abbotsford
lituchws12v

LITELINE 12V Hand Wave Sensor

Price $33.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:UC-HWS-12V

Description

Specifically designed for Cove, Undercabinet & Millwork LED fixtures, the Hand Wave Sensor provides on/off and dimming capability without the need for a physical button or switch. Easily mounted using an included 3M double-sided sticker, unveil the functionality of this 12V or 24V compatible unit by holding and waving your hand 2-5 cm above the IR sensor. The Hand Wave Sensor will improve efficiency in kitchens, bathrooms, desk spaces and more, all while impressing friends and family.

Specifications

Brand Name Liteline Sub Brand Accessory
Item Name Hand Wave Sensor Type On/Off, Dimming
Voltage Rating 24 VDC Amperage Rating 3 A
Detection Range 2 - 5 cm Temperature Rating -20 to 45 °C
Mounting Type Surface Dimensions 51 mm L x 31 mm W x 6 mm H
Application For Closets, Under Cabinets, Bookcases, Under Counters and Kitchens UPC 771250836052

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok