LITELINE 6 ft Fluoro Bar System Cord with Switch
Description
Cord with switch, for use with multi linked 6W T4 and T5 aluminum fluoro bar 3-wire fixtures as main on/off switch.
Specifications
Brand Name | Liteline | Sub Brand | LEDBar Accessory |
Item Name | Power Cord with Switch | Color | White |
Voltage Rating | 120 V | Length | 6 ft |
For Use With | T4/T5 3-Wire and Systems, Aluminum Fluoro Bar and LED Bar Systems | Standards | ETL Listed |
UPC | 771250915726 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |