Abbotsford
gmlez6

GM LIGHTING 6 inch Flexible LumenTask Fixture to Fixture Connector

Price $12.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:EZ6

Description

6” flexible LumenTask fixture to fixture connector, connect two LumenTask fixtures with a flexible cord.

Specifications

Brand Name GM Lighting Item Name Fixture to Fixture Connector
Type Flexible Dimensions 6 in L
Application For LumenTask Fixtures UPC 849951000765

Packages

1 - UNIT - 1 25 - UNIT - 25
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $13.31 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok