Abbotsford
gmlez12

GM LIGHTING 12 inch Flexible LumenTask Fixture to Fixture Connector

Price $15.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:EZ12.

Description

12” flexible LumenTask fixture to fixture connector, connect two LumenTask fixtures with a flexible cord.

Specifications

Brand Name GM Lighting Item Name Fixture to Fixture Connector
Type Flexible Dimensions 12 in L
Application For LumenTask Fixtures UPC 849951000772

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok