Abbotsford
gmlez3

GM LIGHTING 3 inch Flexible LumenTask Fixture to Fixture Connector

Price $11.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:EZ3

Description

3” flexible LumenTask fixture to fixture connector, connect two LumenTask fixtures with a flexible cord.

Specifications

Brand Name GM Lighting Item Name Fixture to Fixture Connector
Type Flexible Dimensions 3 in L
Application For LumenTask Fixtures UPC 849951000758

Packages

1 - UNIT - 1 25 - UNIT - 25
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $13.31 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok