Abbotsford
gmlltcwp36

GM LIGHTING 36 inch LEDTask Flexible LED Linear Ribbon to Ribbon Connector

Price $24.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTCWP-36.

Description

36" LEDTask Flexible LED Linear Ribbon to Ribbon Connector.

Specifications

Brand Name GM Lighting Item Name Lightbar to Lightbar Connector
Type Flexible Dimensions 36 in L
Application For 12 VDC Aluminum High Output Wet Location LED Linear Lightbar, 12 VDC Wet Location High Output Flexible LED Linear Tape UPC 849951002974

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok