Abbotsford
desucdimmer

RAB DESIGN LIGHTING 088872 RAB® Design UC-Dimmer Controller

Price $15.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088872

Description

UC-Dimmer Controller for plug-in power supply.

Specifications

Brand Name Rab Design Lighting Item Name Dimmer Controller
Dimensions 85 mm L x 25.4 mm W x 12.7 mm D Mounting Screw Mount
Application For UC Plug-in Power Supply UPC 061184888723

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok