Abbotsford
hamflkds

HAMMOND MANUFACTURING FLKDS 115/230VAC Hammond Manufacturing Remote Door Switch

Price $51.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:FLKDS
Documents Documents

Description

Remote door switch permits convenient door activated on-off function of air conditioners. Can be wired normally open or normally closed.

Specifications

Brand Name Hammond Manufacturing Sub Brand RDS Series
Item Name Remote Door Switch Voltage Rating 115/230 VAC
Number of Poles 1 Contact Configuration 1 NO, 1 NC
Series/Model RDS Material Metal
Dimensions 1 in W x 1-3/4 in D x 3 in H For Use With 1418 Wall Mount Enclosure, 1422 Floor Mount Enclosure, 1447 Enclosure, 2UD Wall Mount Disconnect Enclosure, UHD, HN4 Freestanding Disconnect Enclosures
Standards RoHS Compliant Application For Permitting Convenient Door Activated On-Off Function of Air Conditioners
UPC 623980567761

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok