Abbotsford
litucpled6el

LITELINE 6 inch LED Extend Hardwire Lead for 12V LED Puck Light

Price $13.58 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:UCP-LED-6-EL

Description

Two white hardwire extended leads 6'' for use with 12V DC LED puck light systems.

Specifications

Brand Name Liteline Sub Brand SlimLED puck Accessory
Item Name Extension Lead with Bare Wire Color/Finish White
Dimensions 6 in L Temperature Rating 105 °C
Application For 12 V LED Puck Light UPC 771250958242

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok