Abbotsford
phiprimesetrdlmountctr59

PHILIPS LIGHTING 59 inch PrimeSet RDL LED Center Mounting Extrusion

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:504894

Description

The PrimeSet RDL500 fixture can be configured for side-lit or center-lit applications based upon whether the PrimeSet center cable or side cable is used. This feature makes PrimeSet the flexible choice in refrigeration lighting.

Specifications

Brand Name Philips Lighting Sub Brand PrimeSet
Item Name Mounting Extrusion Material Plastic
Type LED Lighting Series/Model PrimeSet RDL
Mounting Type Center Dimensions 59 in L
For Use With PrimeSet RDL500 LED System Standards DLC Qualified, UL Listed, NSF, CSA Certified, RoHS Compliant
Application LED Refrigerated Display Lighting

Packages

12 - UNIT - (12) 2100 - SKID - 2100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok