Abbotsford
desuctled1000nw

RAB DESIGN LIGHTING 088900 1000mm 11W 4000K UCT LED Series Undercabinet Light Triangular Fixture, Natural White

Price $110.04 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088900
Documents Documents

Description

Triangular design LED undercabinet light fixture. Can be combined together with our UCP/UC LED Series • Triangular design. • Extruded aluminum housing with a brushed finish. • Available in three lengths: 300mm (3 watts), 500mm (5 watts), 1000mm (11 watts). • Link up to 3m (9.8 ft) on one power source. 90 degree corner connector available. • Natural white(4000k) or warm white (3000k) are available. • Hard wire kit or plug in power supply units are sold separately • Most TRIAC dimmers will work however under low load conditions, there may be flickering with some dimmers. • Lutron Diva DVCL 153P is the recommended dimmer that works best without flickering under all load conditions. • cULus approved.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name LED Undercabinet Lighting Type Triangular
Voltage Rating 24 VDC Fixture Wattage 11 W
Lamp Type LED Length 1000 mm
Series UCT Number of Lamps 1
Average Life 50000 hr Light Color Natural White
Color Temperature 4000 K Mounting Type Wall
Housing Material Extruded Aluminum Width 33 mm
Includes (1) Fixture, (1) Direct Connector, (1) Cable Connector, (2) Mounting Plates Standards cULus Listed
Application For Shelving, Under Cabinets, Bookcases, Walls and Task Lighting UPC 061184889003

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok