Abbotsford
desucaled12ww

RAB DESIGN LIGHTING 5W 4000K 11.8 inch RAB Design LED Under Cabinet Fixture, Ultra Slim, Warm White

Price $46.80 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088934
Documents Documents

Description

Ultra slim design. Extruded aluminum housing with a white finish. Available in three lengths: 8.9 (3 watts), 11.8 (5 watts), 19.7 (8 watts), 39.3 (16 watts). Link up to 32 watts per run on one power source. Natural white (4000k) or warm white (3000k) are available. Hard wire kit or plug in power supply units are sold separately. Regular TRIAC dimmer can be used for hard wire installations. Optional dimming controller is available for plug in power supply installations. cULus approved.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Under Cabinet LED Fixture Type Direct Outlet, Symmetric, Non-Dimmable
Fixture Wattage 5 W Lamp Type Not Exchangeable LED
Housing Finish White, Matte Length 299.72 mm
Lamp Wattage 5 W Color Temperature 3000 K
Ballast Type Electronic Transformer Mounting Type Wall, Surface
Housing Material Aluminum Width 33.02 mm
Height 9.398 mm Includes Control Unit
Application For Light Line Configuration UPC 061184889348

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok