Abbotsford
desucled500nw

RAB DESIGN LIGHTING 088862 500mm 5W 4000K UC-LED Series Ultra Slim LED Undercabinet Light Fixture, Natural White

Price $72.68 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088862
Documents Documents

Description

UC Ultra slim LED undercabinet light fixture. Can be combined together with our UCP/UCT LED Series • Ultra slim design. • Extruded aluminum housing with a brushed finish. • Available in three lengths: 300mm (3 watts), 500mm (5 watts), 1000mm (11 watts). • Link up to 3m (9.8 ft) on one power source. 90 degree corner connector available. • Natural white(4000k) or warm white (3000k) are available. • Hard wire kit or plug in power supply units are sold separately • Most TRIAC dimmers will work however under low load conditions, there may be flickering with some dimmers. • Lutron Diva DVCL 153P is the recommended dimmer that works best without flickering under all load conditions. • cULus approved.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Under Cabinet LED Fixture Type Direct Outlet, Symmetric
Voltage Rating 24 V Fixture Wattage 50 W
Lamp Type Not Exchangeable LED Housing Finish Aluminum, Matte
Length 500 mm Lamp Wattage 50 W
Light Color White Color Temperature 4000 K
Lens Type Transparent Plastic Ballast Type Electronic Transformer
Mounting Type Wall, Surface Housing Material Aluminum
Width 33 mm Height 8 mm
Includes Control Unit Application For Light Line Configuration
UPC 061184888624

Packages

1 - UNIT - 1 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok