Abbotsford
hamflk18t8

HAMMOND MANUFACTURING 18 inch 115V T8 Hammond Manufacturing Light Kit, White

Price $344.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:FLK18T8
Documents Documents

Description

Fluorescent light kit with 60Hz, 1¾ inch high x 4½ inch deep. Features a manually operated switch, convenience outlet, durable plastic lens and 6 foot power cord without plug. Accessories include remote door switches.

Specifications

Brand Name Hammond Manufacturing Sub Brand FLK Series
Item Name Undercabinet Fixture Type Fluorescent Light Kit & Accessories
Voltage Rating 115 VAC Lamp Type T8 Fluorescent
Length 457.2 mm Series FLK Series
Number of Lamps 1 Housing Material Mild Steel, Plastic
Width 1-3/4 in Height 5-1/4 in
Standards CSA Certified, UL Listed Application Light kits are offered in 18", 24" and 48" widths. Use standard 18", 24" or 48" T8 fluorescent bulb (not included) Magnet mount Can be used with mild steel enclosures only.
UPC 623980082004

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok