ACUITY 245G9J 34-1/2-inch 21W T5 JUNO Economy Fluorescent Undercabinet Fixture, White
Description
Fluorescent under cabinet fixture of white colour. It offers energy-efficient illumination in a shallow, easily concealed profile. It is ideal for under cabinet, under shelf and task lighting where energy efficiency, long lamp life and cool operation are desired.
Specifications
Brand Name | Juno | Item Name | Under Cabinet Lighting |
Voltage Rating | 120 V | Fixture Wattage | 22.1 W |
Lamp Type | 3000 K T5 Direct Wire Tri-Phosphor Fluorescent | Housing Finish | White |
Length | 34 in | Series | UFL34 |
Amperage Rating | 0.32 A | Number of Lamps | 1 |
Average Life | 10000 hr | Color Temperature | 3000 K |
Lens Type | Clear UV/Impact Resistant Acrylic | Ballast Type | Electronic |
Housing Material | Formed Steel | Width | 2-5/8 in |
Height | 1-1/16 in | Standards | UL Listed |
Application | Ideal for Undercabinet, Undershelf and Task Lighting, Where Maximum Energy Efficiency, Long Lamp Life and Cool Operation are Desired |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |