Abbotsford
junulh322wh

ACUITY 22 inch JUNO Pro-Halogen Low Voltage 3-Lamps, Undercabinet, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245GAK

Description

The Juno Pro-Series halogen modular fixture series with integral electronic transformer operates 12-volt halogen lamps for optimal color rendering with maximum light output and lamp life. The efficient operation of low-voltage lamps, along with a unique housing/reflector system, reduces mounting surface temperatures far below typical halogen undercabinet fixtures. They are designed for fast, permanent installation, mounting either flush to the rear backsplash or to the front lip of cabinetry.

Specifications

Brand Name Juno Sub Brand Juno
Item Name Under Cabinet Light Type Direct Light Outlet, Symmetric, Low Voltage
Voltage Rating 120 V Fixture Wattage 60 W
Lamp Type Incandescent Housing Finish Matte White
Lamp Wattage 20 W Number of Lamps 3
Ballast Type Electronic Transformer Housing Material Aluminum
Width 114.3 mm Height 25.4 mm
Includes Control Unit Application For Damp Locations
UPC 661209041944

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok