Abbotsford
junupx430wh

ACUITY 30 inch JUNO Pro-Series Xenon Low Voltage 4 Lamps, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245GJ9

Description

The Juno Pro-Series xenon modular fixture series with integral electronic transformer operates 12-volt xenon lamps for optimal color rendering with maximum light output and lamp life. The efficient operation of low-voltage lamps, along with a unique housing and reflector system, reduces mounting surface temperatures far below typical xenon undercabinet fixtures. They are designed for fast, permanent installation, mounting either flush to the rear backsplash or to the front lip of cabinetry.

Specifications

Brand Name Juno Item Name Under Cabinet Light Fixture
Voltage Rating 120 V Fixture Wattage 80 W
Lamp Type Xenon Housing Finish White
Length 30 in Series Pro
Lamp Wattage 20 W Lamp Base Bi-Pin
Number of Lamps 4 Average Life 10000 hr
Mounting Type Surface Housing Material Aluminum
Width 4-1/2 in Height 1 in
Includes Lamp Standards UL Listed

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok