Abbotsford
stnucfl36in120v15w3kfrwh

STANPRO 67255 36 inch 15W 120V 3000K LED FLUO Series Economic LED Undercabinet, White

Price $88.50 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:67255

Description

Designed for 120 V applications, Stanpro's 36" FLUO LED allows for a quick and easy installation as no driver is required. With its seamless appearance, the FLUO LED is the ideal replacement for traditional fluorescent undercabinet, cove lighting or task lighting. Perfect for both residential and commercial applications.

Specifications

Brand Name Stanpro Sub Brand FLUO LED
Item Name LED Undercabinet Lighting Type Economic, Forward and Reverse Dimming, Slim
Voltage Rating 120 V Fixture Wattage 15 W
Lamp Type LED Housing Finish White
Length 36 in DLC N
Light Output 1050 lm Average Life 35000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Frosted Mounting Type Surface
Housing Material Aluminum Width 1.3 in
Height 0.8 in Standards cETLus Listed, Damp Location Rated, FCC Compliant, Energy Star Rated, ICES 005
Application For Commercial, Residential UPC 069549672550

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok