Abbotsford
arlgpp60b

ARLINGTON INDUSTRIES GPP60B 40W Incandescent/Halogen 13W Compact Fluorescent Arlington Gard-N-Post™ Post Mount Pagoda Style Decorative Landscape Light Fixture, Black

Price $83.3556 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:GPP60B

Description

Pagoda-style, 3-wire type light fixture.

Specifications

Brand Name Arlington Item Name Landscape Light Fixture
Type Pagoda Style Wattage 13 W
Fixture Color/Finish Black Dimensions 8.573 in L x 4-3/4 in W x 4-3/4 in H
Collection Gard-N-Post™ Fixture Material Aluminum
Mounting Pedestal Lamps Included No
Standards UL Listed, CSA Certified UPC 018997770462

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok