RAB DESIGN LIGHTING 008558 100W 120V Incandescent Decorative Ceiling Mount Fitter w/Glass Cylinder Lens, Hammertone Grey
Description
The RCG100 is a ceiling mount incandescent fixture available with a glass or lexan cylindrical globe. Ideal for use indoors and outdoors for entry ways. The fitter is made of cast aluminum with a powder coat paint finish.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Surface-Mount Ceiling Fixture | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 V | Fixture Wattage | 100 W |
Lamp Type | Incandescent | Housing Finish | Matte |
Lamp Wattage | 100 W | Lamp Base | E26 Medium |
Lens Type | Glass Opal | Dimensions | 195.656 mm D |
UPC | 061184085580 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |