ELITE LIGHTING 7-inch 12W 120V 1000LM RL792 Series Round LED Slim Surface Mount Dimmable Fixture with Easy Color Selector Wafer, White
Description
The Elite LED Slim Surface Mount has been engineered to install into most standard junctions boxes. Up to 2000 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent.
Specifications
Brand Name | Elite Lighting | Item Name | LED Surface Fixture |
Type | Round, Dimmable, Slim | Voltage Rating | 120 V |
Wattage | 12 W | Fixture Color/Finish | White |
Dimensions | 7 in | Lamp Type | LED |
Series/Model | RL792 | Frequency Rating | 50/60 Hz |
Designation | RL7921-1000L-DIMTR-120-3K/4K/5K-90-WH | Lumens | 1000 lm |
Color Rendering Index (CRI) | 90+ | Color Temperature | 3000/4000/5000 K |
Average Rated Life | 50000 hr | Mounting | Surface |
Standards | cETLus Listed, Intertek, Energy Star Certified, California Title 24 (JA8-2016) |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |