Abbotsford
eltrl7921000l3k4k5kwh

ELITE LIGHTING 7-inch 12W 120V 1000LM RL792 Series Round LED Slim Surface Mount Dimmable Fixture with Easy Color Selector Wafer, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL7921000LDIMTR3K4K5KWH

Description

The Elite LED Slim Surface Mount has been engineered to install into most standard junctions boxes. Up to 2000 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent.

Specifications

Brand Name Elite Lighting Item Name LED Surface Fixture
Type Round, Dimmable, Slim Voltage Rating 120 V
Wattage 12 W Fixture Color/Finish White
Dimensions 7 in Lamp Type LED
Series/Model RL792 Frequency Rating 50/60 Hz
Designation RL7921-1000L-DIMTR-120-3K/4K/5K-90-WH Lumens 1000 lm
Color Rendering Index (CRI) 90+ Color Temperature 3000/4000/5000 K
Average Rated Life 50000 hr Mounting Surface
Standards cETLus Listed, Intertek, Energy Star Certified, California Title 24 (JA8-2016)

Packages

1 - UNIT - 1 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok