STANDARD PRODUCTS 64844 65W 4000K 347V LCAN Series LED Parking Garage, Bronze
Description
With its superior rugged construction and low profile design, the LCAN series of luminaires is the perfect solution for parking garages and canopy applications. Wet location certified with an IP65 rating, this luminaire is dust and moisture proof, ideal for installation in areas susceptible to dirt and dust.
Specifications
Brand Name | Standard Products | Item Name | LED Canopy Light |
Type | Low Profile | Voltage Rating | 347 V |
Dimensions | 9-9/16 in W x 3-11/16 in H | Lamp Type | LED |
Amperage Rating | 200 mA | Color Rendering Index (CRI) | 70 |
Color Temperature | 4000 K | Lens Type | Clear Polycarbonate |
Standards | DLC Listed, UL Listed | Application | For Parking Garages and Canopy Applications, Wet Locations |
UPC | 069549648449 |
Packages
1 - UNIT - 1 |