Abbotsford
sat65146

SATCO LIGHTING 65-146 10 inch 60W 120V 4000K 7200LM LED Outdoor Canopy Square Fixture, Bronze

Price $218.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-146

Description

60W LED Module Commercial Industrial Outdoor Canopy Lighting Fixture.PRODUCT FEATURES:- Finish: Bronze - Material: Acrylic Shade - Length: 10" - Width: 10" - Height: 3.75" - Bulb Included: Yes - Voltage: 120-277V - Lumens: 7200 Lumens - - Average Rated Hours: 50,000 Hours - Kelvin Temperature: 4000K - CRI: 80 - Energy Saver - Safety Rated: cULus Wet - RoHS Compliant - UL / ETL Listed - 1-10 Volt Dimming

Specifications

Brand Name NUVO Lighting Item Name LED Canopy Light
Type Dimmable, Square Voltage Rating 100 - 277 V
Lamp Type LED Number of Lamps 3
Housing Finish Bronze Lighting Technology LED
Lamp Base Direct Wired Lamp Wattage 60 W
Light Output 7200 lm Average Life 50000 hr
Light Color Daylight Color Temperature 4000 K
Color Rendering Index (CRI) 80 Enclosure Type IP40
Mounting Type Surface Dimensions 26 in L x 12 in W
Standards DLC Listed, UL Listed UPC 045923531460

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok