Abbotsford
scevpf150c

IPEX 077225 150W SCEPTALIGHT™ Incandescent Ceiling Mount Fixture with Standard Clear Glass Globe, Grey

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:077225

Description

Ceiling mount, Sceptalight®, 150W incandescent, Wet locations, With their low initial cost, Sceptalight incandescent fixtures make the most practical choice to meet the daily needs of commercial, Industrial, Marine and agricultural applications. Our incandescents are ideal for short burn times as well as flashing and dimming applications..

Specifications

Brand Name Ipex Type INC. FIXT.
Voltage Rating 120 VAC Wattage 150 W
Lamp Type Incandescent Number of Lamps 1
Mounting CEIL. MT. Lamps Included Yes
Standards CSA C22.2 No. 250-0;UL 1598;UL 1571 UPC 622454772250

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok