Abbotsford
gmlgsllhb

GM LIGHTING 2W 120V 3000K Horizontal Louvered LED Step Light, Black

Price $85.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:GSL-LH-B

Description

GM Lighting’s new take on step lighting has resulted in this extensive collection of modern step lights that fit s standard junction boxes. Available in horizontal and vertical formats, open lensed, vertical and horizontal louvers, and in horizontal scoop formats. Perfect for step lighting, path lighting, deck lighting in stairs, posts or railings,

Specifications

Brand Name GM Lighting Item Name Step Light
Type Rectangular Voltage Rating 120 V
Wattage 2 W Fixture Color/Finish Black
Dimensions 5-3/16 in L x 3-1/4 in H Lamp Type LED
Degree of Protection IP67 Standards cETLus, Intertek Certified
Application Step Lighting, Path Lighting, Deck Lighting in Stairs, Posts or Railings UPC 849951011990

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok