gmlstlsftbnk

GM LIGHTING STLS-FT-BNK RECTANG SHEILD LED 2WBNKL STEP LIGHT

Not available for order
Price $56.47 / EA Eco fees: $0.15
Manufacturer:GM LIGHTING
Manufacturer #:STLS-FT-BNK

Description

Step and pathway lighting has become a bit brighter with the introduction of GM Lighting's 100-240VAC 4W LED. Insure that your interior and exterior walkways are well lit and safe with this energy-saving LED fixture. Features: 2W LED lamping, solid die-cast face plates, indoor/outdoor applications, 50,000 hour LED life, easy to mount, 3000K warm white, UL listed for through wiring with junction box,ETL listed.

Specifications

Brand Name GM Lighting Item Name LED Step and Pathway Light
Type Non-Dimmable, Rectangular Shield Voltage Rating 100 - 240 VAC
Wattage 2 W Fixture Color/Finish Brushed Nickel
Dimensions 5-1/4 in W x 3/8 in D x 3-1/4 in Height Lamp Type 3000 K 50000 hr Warm White LED
Fixture Material Solid Die-Cast Standards UL, cETLus Intertek Listed
Application Indoor and Outdoor UPC 849951003643

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok