GM LIGHTING STLS-FT-BZ 2W 100-240VAC 3000K GM Lighting LED Rectangular Shield Step and Pathway Light, Dark Bronze
Description
Step and pathway lighting has become a bit brighter with the introduction of GM Lighting's 100-240VAC 4W LED. Insure that your interior and exterior walkways are well lit and safe with this energy-saving LED fixture. Features: 2W LED lamping, solid die-cast face plates, indoor/outdoor applications, 50,000 hour LED life, easy to mount, 3000K warm white, UL listed for through wiring with junction box,ETL listed.
Specifications
Brand Name | GM Lighting | Item Name | LED Step and Pathway Light |
Type | Non-Dimmable, Rectangular Shield | Voltage Rating | 100 - 240 VAC |
Wattage | 2 W | Fixture Color/Finish | Bronze |
Dimensions | 5-1/4 in W x 3/8 in D x 3-1/4 in Height | Lamp Type | 3000 K 50000 hr Warm White LED |
Fixture Material | Solid Die-Cast | Standards | UL, cETLus Intertek Listed |
Application | Indoor and Outdoor |
Packages
1 - UNIT - 1 |