gmlstlrltbnk

GM LIGHTING STLR-LT-BNK Step and Pathway Light Recessed 50000 hr 3000 K LED 100 - 240 VAC, Brushed Nickel Round, Louvered Shield

Not available for order
Price $56.47 / EA Eco fees: $0.15
Manufacturer:GM LIGHTING
Manufacturer #:STLR-LT-BNK

Description

Step and pathway lighting has become a bit brighter with the introduction of GM Lighting's 100-240VAC 4W LED. Insure that your interior and exterior walkways are well lit and safe with this energy-saving LED fixture. Features: 2W LED lamping, solid die-cast face plates, indoor/outdoor applications, 50,000 hour LED life, easy to mount, 3000K warm white, UL listed for through wiring with junction box,ETL listed.

Specifications

Brand Name GM Lighting Item Name Step and Pathway Light
Type Round, Louvered Shield Voltage Rating 100 - 240 VAC
Wattage 2 W Fixture Color/Finish Brushed Nickel
Dimensions 4.75 in dia x 0.3125 in D Lamp Type 50000 hr 3000 K LED
Mounting Recessed Series/Model STLR-LT
Fixture Material Solid Die-Cast Standards cETLus, UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok