Abbotsford
dalledstep002dwh

DALS LIGHTING LEDSTEP002D-WH 3.5W 120V 3000K 245LM Vertical LED Step Light, White

Price $72.28 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:LEDSTEP002D-WH

Description

Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect.KEY FEATURES:- Integrated LED driver- Indoor and outdoor use- Fits in standard junction box

Specifications

Brand Name DALS Lighting Item Name Step Light
Type Vertical Voltage Rating 120 V
Wattage 3 W Fixture Color/Finish White
Dimensions 3 in L x 1/4 in W x 4-3/4 in H Lamp Type 245 lm 3000 K LED
Mounting Recessed Fixture Material Die-Cast Aluminum
Driver Type Integrated LED Standards cETLus Listed
Application For Indoor and Outdoor use UPC 775902013709

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok