dalledstep005dsg

DALS LIGHTING LEDSTEP005D-SG 3W 120V 3000K 285LM LEDSTEP005D Series Recessed Horizontal LED Step Light, Silver Grey

Availablefor Backorder
Price $95.70 / EA Eco fees: $0.15
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:LEDSTEP005D-SG

Description

Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect.KEY FEATURES:- Integrated LED driver- Indoor and outdoor use- Fits in standard junction box

Specifications

Brand Name DALS Lighting Item Name Step Light
Type Horizontal Voltage Rating 120 VAC
Wattage 3 W Fixture Color/Finish Silver Gray
Dimensions 4.72 in L x 1/4 in W x 2-7/8 in H Lamp Type 285 lm 3000 K LED
Mounting Recessed Fixture Material Die-Cast Aluminum
Driver Type Integrated LED Standards cETLus Listed
Application For Indoor and Outdoor use UPC 775902013815

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok