PROGRESS LIGHTING P6828-0930K 4.5W 120V 3000K P6828 Series 1-Module Vertical Louver LED Step Light, Brushed Nickel
Description
The P6828 Series LED Step Lights are ideal for a wide variety of interior and exterior applications including residential and. commercial. The Step Lights feature a 120V alternating current source and eliminates the need for a traditional LED driver. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits.
Specifications
Brand Name | Progress Lighting | Item Name | Step Light |
Type | Vertical Louver | Voltage Rating | 120 V |
Wattage | 4.5 W | Fixture Color/Finish | Gray/Plated |
Dimensions | 3 in W x 4-3/4 in H | Lamp Type | LED |
Number of Lamps | 1 | Amperage Rating | 0.04 A |
Frequency Rating | 60 Hz | Lamps Included | Yes |
Standards | FCC Title 47, Part 15, Class B | UPC | 785247190027 |
Packages
1 - UNIT - 1 |