GM LIGHTING 2W 120V 3000K Horizontal Louvered LED Step Light, Black
Description
GM Lighting’s new take on step lighting has resulted in this extensive collection of modern step lights that fit s standard junction boxes. Available in horizontal and vertical formats, open lensed, vertical and horizontal louvers, and in horizontal scoop formats. Perfect for step lighting, path lighting, deck lighting in stairs, posts or railings,
Specifications
Brand Name | GM Lighting | Item Name | Step Light |
Type | Rectangular | Voltage Rating | 120 V |
Wattage | 2 W | Fixture Color/Finish | Black |
Dimensions | 5-3/16 in L x 3-1/4 in H | Lamp Type | LED |
Degree of Protection | IP67 | Standards | cETLus, Intertek Certified |
Application | Step Lighting, Path Lighting, Deck Lighting in Stairs, Posts or Railings | UPC | 849951011990 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |