Abbotsford
dalledstep001dwh

DALS LIGHTING LEDSTEP001D-WH 4.5W 120V 3000K 355LM LEDSTEP001 Series Horizontal LED Step Light, White

Price $74.19 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:LEDSTEP001D-WH

Description

Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect. KEY FEATURES:- Integrated LED driver- Indoor and outdoor use- Fits in standard junction box

Specifications

Brand Name DALS Lighting Item Name Step Light
Type Horizontal Voltage Rating 120 V
Wattage 3 W Fixture Color/Finish White
Dimensions 4-3/4 in L x 1 in W x 3 in H Lamp Type 3000 K LED
Fixture Material Die-Cast Aluminum Driver Type Integrated LED
Standards cETLus Listed Application For Indoor and Outdoor use
UPC 775902013662

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok