DALS LIGHTING LEDSTEP002D-BR 3W 120V 3000K 285LM LEDSTEP002D Series Recessed Vertical LED Step Light, Bronze
Description
Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect.KEY FEATURES:- Integrated LED driver- Indoor and outdoor use- Fits in standard junction box
Specifications
Brand Name | DALS Lighting | Item Name | Step Light |
Type | Vertical, Dimmable | Voltage Rating | 120 V |
Wattage | 3 W | Fixture Color/Finish | Bronze |
Dimensions | 3 in W x 0.25 in D x 4.75 in H | Lamp Type | Warm White 3000 K 80 CRI 50000 hr 285 lm LED |
Mounting | Recessed | Fixture Material | Die-Cast Aluminum |
Standards | cETLus Listed | UPC | 775902013686 |
Packages
1 - UNIT - 1 |