Abbotsford
dalstep002dbk

DALS LIGHTING LEDSTEP002D-BK 3W 120V 3000K 285LM LEDSTEP002D Series Recessed Vertical LED Step Light, Black

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:LEDSTEP002D-BK

Description

Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect. KEY FEATURES:- Integrated LED driver- Indoor and outdoor use- Fits in standard junction box

Specifications

Brand Name DALS Lighting Item Name Step Light
Type Vertical Voltage Rating 120 V
Wattage 3 W Fixture Color/Finish Black
Dimensions 3 in L x 1/4 in W x 4-3/4 in H Lamp Type 245 lm 3000 K LED
Mounting Recessed Fixture Material Die-Cast Aluminum
Driver Type Integrated LED Standards cETLus Listed
Application For Indoor and Outdoor use UPC 775902013679

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok