Abbotsford
sat65403

SATCO LIGHTING 65/403 5W 120V 3000K 407LM LED Horizontal Step Light, Bronze

Price $54.87 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-403

Description

PRODUCT FEATURES:• One Light• 1-5/8"H x 5"W x 3"L • Dimming• Bronze Finish • LED Module • Utility Style • Outdoor Landscape Lighting Fixture • Energy Saver • 50,000 Hours • 80 CRI • cULus Wet• RoHS Compliant

Specifications

Brand Name NUVO Lighting Item Name Step Light
Type Dimmable, Horizontal, Utility Voltage Rating 120 V
Wattage 5 W Fixture Color/Finish Bronze
Lamp Type 407 lm 3000 K Warm White 80 CRI LED UPC 045923554032

Packages

1 - UNIT - 1 2 - UNIT - 2 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok