Abbotsford
sat65405

SATCO LIGHTING 65/405 3W 120V 3000K 200LM LED Vertical Step Light, White

Price $56.33 / EA Eco fees: $5.00
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-405

Description

PRODUCT FEATURES:• One Light• 1-5/8"H x 3"W x 5"L • Dimming• White Finish • LED Module • Utility Style • Outdoor Landscape Lighting Fixture • Energy Saver • 50,000 Hours • 80 CRI • cULus Wet• RoHS Compliant

Specifications

Brand Name NUVO Lighting Item Name Step Light
Type Vertical, Accent Lighting Voltage Rating 120 V
Wattage 3 W Fixture Color/Finish White
Dimensions 5 in L x 3 in W x 1-5/8 in H Lamp Type 200 lm 3000 K 80 CRI 50000 hr LED
Number of Lamps 1 Lamps Included Yes
Standards cULus, California T24, Energy Saver, RoHS Compliant UPC 045923554056

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok