Abbotsford
prlp680331

HUBBELL 3-1/2 inch I.P. Conduit Entries For Wood Progress Lighting P6803-31 Cast Aluminum Housing, Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:P6803-31
Documents Documents

Description

Cast aluminum housing with black metal louver. Three 1/2" I.P. conduit entries. For wood, brick, masonry, and poured concrete installations. UL & CUL listed for wet locations. Therma-Gard protection. 120-volt.

Specifications

Brand Name Progress Lighting Item Name Brick Light
Type Utilitarian/Commodity Voltage Rating 120 V
Wattage 25 W Fixture Color/Finish Black/Painted
Dimensions 8.5 in W x 3.25 in H Lamp Type Intermediate Base T-6-1/2
Number of Lamps 1 Fixture Material Die-Cast Aluminum
Socket Type socket Lamps Included No
Standards UL, cUL Listed, California Proposition 65 Compliant Application For Wood, Brick, Masonry and Poured Concrete Installations
UPC 785247680313

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok