Abbotsford
yklolssddbm6

ACUITY 211RM7 120-277V 4000K OLSS Series Square LED Step Light, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:211RM7

Description

Intended Use: Provides years of maintenance-free illumination for outdoor use in residential & commercial applications. Ideal for applications such as lighting walkways and stairways.Construction: Cast-aluminum housing with corrosion-resistant paint in either dark bronze or white finish. ADA compliant.Optics: 4000K CCT LEDs. Polycarobonate lens protects the LED from moisture, dirt and other contaminants. LUMEN MAINTENANCE: The LED will deliver 70% of its initial lumens at 50,000 hour average LED life. See Lighting Facts label on page 2 for performance details.Electrical: MVOLT driver operates on any line voltage from 120-277V. Operating temperature -30ºC to 40ºC. 1KV surge protection standard.Installation: Surface mount to universal junction box (provided by others).Listings: UL Listed to U.S. and Canadian safety standards for wet locations. Tested in accordance with IESNA LM-79 and LM-80 standards.Warranty: Five-year limited warranty.

Specifications

Brand Name Acuity Brands Item Name Step Light
Type Direct Outlet, Symmetric, Square Voltage Rating 120 - 277 V
Wattage 9 W Fixture Color/Finish Matte Dark Bronze
Dimensions 150 mm L x 150 mm W x 79 mm H Lamp Type 330 lm 4000 K LED
Fixture Material Plastic Ballast Type Magnetic
Temperature Rating -30 to 40 °C Lamps Included Yes
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok