Abbotsford
hadil9dwa

SIGNIFY IL9DW-A OUT FIXT INGROUND LEDLIGHT 12V 9W 3000k BLK

Price $380.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:IL9DW-A

Description

Flexscape LED Ingrround Lightning of warm with Black.Breaking new ground with optimal versatility, the FlexScape BL9 has zoomable optics 15° to 35° and 60° by switching optic element. This adjustable luminaire also has the ability to switch light output in 4 steps. Black Injection molded, glass filled polyester, molded-in fins for thermal performance as well as to discourage heaving and twisting after installation. Molded-in brass inserts for repeatable opening / closing. Lens ring secured with three 3 screws that clamp lens and gasket into place, flush for repeatable sealing.

Specifications

Brand Name Signify Sub Brand Hadco
Item Name Well Light Fixture Voltage Rating 12 V
Lamp Type LED Application Outdoor Applications
UPC 783352021588

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok