PHILIPS LIGHTING 912400123060 12V 75W Lite-Scape Outside Fixture In- Ground Guard Low Voltage, Bronze
Description
"INGROUND W/GUARD,12V,75W,MR16"
Specifications
Brand Name | Hadco | Item Name | Inground Light Fixture |
Voltage Rating | 12 V | Fixture Wattage | 75 W |
Lamp Type | MR16 Halogen | Dimensions | 6-5/8 in W x 8-7/16 in H |
Lamp Base | Bi-Pin | Lens Type | Clear Convex Tempered Glass |
Mounting Type | Flush | Housing Material | Polyester |
Housing Finish | Bronze | Includes | Rock Guard |
Standards | ETL Certified, ISO 9001:2008 Standards, ADA Compliant | Application | For Landscape Application |
UPC | 783352000125 |
Packages
1 - UNIT - 1 |