hadil336a

PHILIPS LIGHTING 912400123068 12V 50W Par16 Hadco Outside Low Voltage Fixture PVC Basic Composite In-ground, Black

Availablefor Backorder
Price $92.63 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:912400123068

Description

"WELLYTE,12V,50W,PAR36"

Specifications

Brand Name Hadco Item Name Inground Light Fixture
Type Basic Voltage Rating 12 V
Fixture Wattage 50 W Lamp Type PAR36 Incandescent
Dimensions 5-5/8 in W x 8 in H Mounting Type Flush
Housing Material PVC Housing Finish Black
Includes 3 ft Pigtail of 18-2 AWG SPT-1W Wire, Low Voltage Quick Connector Standards ETL Certified, ISO 9001:2008 Standards
Application For Landscape Application UPC 783352000149

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok