PHILIPS LIGHTING 912400123116 12V 50W MR16 Lamp Hadco Low Voltage Outside Fixture Micro Inground, Bronze
Description
PHILIPS HADCO Composite in-ground one-piece injection molded ULTEM® high performance polymer composite. Twist-off operation for ease of maintenance. Composite is textured, pressure formed, molded-in-colour finish. Clear convex, tempered glass furnished with silicone O-ring for watertight seal optical assembly. 35 W maximum MR16 bi-pin lamp. Bi-pin socket type (GU5.3) with 250°C high temperature Teflon coated wire leads. 12 V fixture is pre-wired with 3 ft pigtail of 18 to 2 AWG, 105°C, SPT-1W wire.
Specifications
Brand Name | Hadco | Sub Brand | Hadco |
Item Name | Inground Light Fixture | Type | Composite |
Voltage Rating | 12 V | Fixture Wattage | 35 W |
Lamp Type | MR16 | Dimensions | 4-1/8 in W x 4-3/8 in H |
Lamp Wattage | 35 W | Housing Material | Polymer |
Housing Finish | Bronze | Includes | 3 ft Pigtail of 18-2 AWG SPT-1W Wire |
Application | Outdoor | UPC | 783352007254 |
Packages
1 - UNIT - 1 |